Greenlee K05-SYNCRO K-Series Crimping Tool, 8 to 1/0 Copper AWG | Graybar Store
Greenlee - K-Series Crimping Tool, 8 to 1/0 Copper AWG - K05-SYNCRO
+ / - Hover over image to Zoom
Other Views

    K-Series Crimping Tool, 8 to 1/0 Copper AWG

    Manufacturer: Greenlee
    Manufacturer #: K05-SYNCRO
    SKU: 25819184
    $300.47
    Checking Pricing
         
    Overall Length (Inches):16
    Tool Application:Smaller Copper Connectors
    Capacity:8 to 1/0 (Copper) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K05-SYNCRO
    • Capacity 8 to 1/0 (Copper) AWG
    • Overall Length (Inches) 16
    • Tool Application Smaller Copper Connectors
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    K Series Crimping Tool, Tool Application: Smaller Copper Connectors, Overall Length (Inches): 16 in, Capacity: 8 to 1/0 (Copper) AWG