Greenlee EK425LDBG11 Gator® Battery-Powered Crimping Tool, 6-Ton, 120V Battery | Graybar Store
Greenlee - Gator® Battery-Powered Crimping Tool, 6-Ton, 120V Battery - EK425LDBG11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered Crimping Tool, 6-Ton, 120V Battery

    Manufacturer: Greenlee
    Manufacturer #: EK425LDBG11
    SKU: 25628093
    $3,140.91
    Checking Pricing
         
    Tool Application:Crimping
    Product Includes:Die Grooves, Battery
    Capacity:1/0 to 4/0 (0.840 Service Entrance Connectors) AWG
    Overall Length (Inches):18.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # EK425LDBG11
    • Brand GATOR
    • Capacity 1/0 to 4/0 (0.840 Service Entrance Connectors) AWG
    • Overall Length (Inches) 18.5
    Product Overview:
    GATOR® Crimping Tool, 18.5 in. L, Capacity: 10 to 1/0 (5/8 IN SE Connectors); 1/0 to 4/0 (0.840 SE Connectors); 6 to 4/0 (AL Taps); 10 to 2 (CU H Taps); 6 to 2/0 (CU Tension Splices); 6 to 4/0 (All AL Tension Splices); 4 to 1/0 (1-Piece ACSR) AWG
    • Battery : 18 V, 3.0 AMP-HR Lithium-Ion
    • Battery Charger : 120 V
    • Battery Charge Time : 30 Minutes
    • Crimp Cycle Time : Approximately 4 Seconds
    • Crimping Capacity : Connector 10-1/0 AWG 5/8 IN Service Entrance Connectors, 1/0-4/0 AWG 0.840 Service Entrance Connectors, 6 - 4/0 AWG Aluminum H Taps, 10-2 AWG Copper H Taps, 6-2/0 AWG Copper Tension Splices, 6-4/0 AWG All Aluminum Tension Splices, 4-1/0 AWG One Piece ACSR
    • Crimping Force : 6.000 TON (54.000 KN)
    • Estimated Cycles per Charge : Approximately 325
    • Handle Type : Cushioned Grip Ergonomic
    • Length With Jaws : 18-1/2 IN (470.000 MM)
    • Width Head Open : 4.000 IN (108.000 MM)