Burndy Y750HSXT HYPRESS™ Hand Hydraulic Crimping Tool, 14 AWG to 750 kcmil CU, 8 AWG to 750 kcmil AL | Graybar Store
Burndy - HYPRESS™ Hand Hydraulic Crimping Tool, 14 AWG to 750 kcmil CU, 8 AWG to 750 kcmil AL - Y750HSXT
+ / - Hover over image to Zoom
Other Views

    HYPRESS™ Hand Hydraulic Crimping Tool, 14 AWG to 750 kcmil CU, 8 AWG to 750 kcmil AL

    Manufacturer: Burndy
    Manufacturer #: Y750HSXT
    SKU: 25184857
    $2,422.02
    Checking Pricing
         
    Overall Length (Inches):23.96
    Tool Application:Crimped Connections
    Product Includes:Plastic Carrying Case
    Capacity:14 AWG to 750 MCM (CU); 4 AWG to 556.5 MCM (ACSR); 8 AWG to 750 MCM (AL)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y750HSXT
    • Brand HYPRESS
    • Capacity 14 AWG to 750 MCM (CU); 4 AWG to 556.5 MCM (ACSR); 8 AWG to 750 MCM (AL)
    • Overall Length (Inches) 23.96
    • Product Includes Plastic Carrying Case
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYPRESS™ Crimping Tool, Tool Application: Crimped Connections, Overall Length (Inches): 23.96 in, Capacity: 14 AWG to 750 kcmil (Copper); 4 AWG to 556.5 kcmil (ACSR); 8 AWG to 750 kcmil (Aluminum)