Greenlee EK12IDL11 Gator® Battery-Powered Crimping Tool, Dieless, 115V Battery Charger | Graybar Store
Greenlee - Gator® Battery-Powered Crimping Tool, Dieless, 115V Battery Charger - EK12IDL11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered Crimping Tool, Dieless, 115V Battery Charger

    Manufacturer: Greenlee
    Manufacturer #: EK12IDL11
    SKU: 25079755
    $6,801.50
    Checking Pricing
         
    Tool Application:Crimping
    Product Includes:Battery Charger
    Capacity:4 AWG to 1000 kcmil (Copper)
    Overall Length (Inches):16.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # EK12IDL11
    • Brand GATOR
    • Capacity 4 AWG to 1000 kcmil (Copper)
    • Overall Length (Inches) 16.5
    Product Overview:
    GATOR® Crimping Tool, Tool Application: Crimping, Overall Length (Inches): 16.5 in, Capacity: 4 AWG to 1000 kcmil (Copper)
    • Battery : 18 V, 3.0 AMP-HR Lithium-Ion
    • Battery Charge Time : 1 HR
    • Crimping Capacity : 4 AWG - 1000 KCMIL Copper Color Coded Lugs And Splices, 6 AWG - 1000 KCMIL Aluminum Color Coded Lugs And Splices 1000 KCMIL
    • Crimping Force : 12.000 TON
    • Height : 14-1/2 IN (368.000 MM)
    • Overall Length : 16-1/2 IN (420.000 MM)
    • Rotation : 350°
    • Standard : C/US UL Listed