Greenlee K111 Crimping Tool | Graybar Store
Greenlee - Crimping Tool - K111
+ / - Hover over image to Zoom
Other Views

    Crimping Tool

    Manufacturer: Greenlee
    Manufacturer #: K111
    SKU: 22071891
    $323.88
    Checking Pricing
         
    Overall Length (Inches):10
    Tool Application:Crimping tool for 8 to 1 AWG copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K111
    • Overall Length (Inches) 10
    • Tool Application Crimping tool for 8 to 1 AWG copper
    Product Overview:
    Crimping tool for 8 to 1 AWG copper
    • Small size and light weight make this an ideal tool for crimping small lugs and splices
    • Easily fits in tool pouches
    • Full-cycle mechanism assures that crimps are complete
    • Jaws can be opened in mid-cycle if necessary to adjust connector
    • Wide grips make crimping easy on the hands