Thomas and Betts 15G121R Blackburn® Crimping Die, Figure 6, Hydraulic, 350 to 500 kcmil | Graybar Store
Thomas and Betts - Blackburn® Crimping Die, Figure 6, Hydraulic, 350 to 500 kcmil - 15G121R
+ / - Hover over image to Zoom
Other Views

    Blackburn® Crimping Die, Figure 6, Hydraulic, 350 to 500 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: 15G121R
    SKU: 25183268
    $317.22
    Checking Pricing
         
    Capacity:250 to 500 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15G121R
    • Capacity 250 to 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Figure 6 and Figure 8 Die Connector Element A and B - Connector 54900L, Cable Element A 250 kcmil - 500 kcmil Cable Element B #2 Str.- 250 kcmil, Ground Rod B 5/8 inch- 3/4 inch rod, Rebar Element B 5/8 inch-3/4 inch - #5 Rebar