Milwaukee Tool 2678-22K Crimper Kit | Graybar Store
Milwaukee Tool - Crimper Kit - 2678-22K
+ / - Hover over image to Zoom
Other Views

    Crimper Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2678-22K
    SKU: 25783779
    $3,396.65
    Checking Pricing
         
    Product Includes:AC/DC Charger; Bucket Bag; Carabineer; (2) M18 2.0 REDLITHIUM Batteries
    Overall Length (Inches):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2678-22K
    • Brand M18 FORCE LOGIC
    • Overall Length (Inches) 14
    • Product Includes AC/DC Charger; Bucket Bag; Carabineer; (2) M18 2.0 REDLITHIUM Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ Crimper Kit, Crimp Speed 2.9 Seconds, Overall Length (Inches): 14 in, Includes Wall/Vehicle Charger, Battery Pack, Kearney Crimping Jaw, Carabineer, Utility Bucket Bag
    Kit includes
    • (1) M18™ Lithium-Ion AC/DC Wall and Vehicle Charger (2710-20)
    • (2) M18™ REDLITHIUM™ 2.0 Compact Battery Pack (48-11-1820)
    • (1) M18™ 6T Kearney Crimping Jaw (49-16-Kear)
    • (1) Carabineer
    • (1) Utility Bucket Bag