Milwaukee Tool 2678-22 Crimper Kit | Graybar Store
Milwaukee Tool - Crimper Kit - 2678-22
+ / - Hover over image to Zoom
Other Views

    Crimper Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2678-22
    SKU: 25783778
    $3,396.65
    Checking Pricing
         
    Product Includes:AC/DC Charger; Bucket Bag; Carabineer; (2) M18 2.0 REDLITHIUM Batteries
    Overall Length (Inches):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2678-22
    • Brand M18 FORCE LOGIC
    • Overall Length (Inches) 14
    • Product Includes AC/DC Charger; Bucket Bag; Carabineer; (2) M18 2.0 REDLITHIUM Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ Crimper Kit, Overall Length (Inches): 14 in