Greenlee PA2095 CrimpALL® Crimping Die, Wire Ferrules, 22 to 20 AWG | Graybar Store
Greenlee - CrimpALL® Crimping Die, Wire Ferrules, 22 to 20 AWG - PA2095
+ / - Hover over image to Zoom
Other Views

    CrimpALL® Crimping Die, Wire Ferrules, 22 to 20 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA2095
    SKU: 25676630
    $40.65
    Checking Pricing
         
    Capacity:22-20 AWG, 18-16 AWG, 14-12 AWG, 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA2095
    • Type Interchangeable
    • Brand CrimpALL
    • Capacity 22-20 AWG, 18-16 AWG, 14-12 AWG, 10 AWG
    Product Overview:
    For DIN or US Type Wire Ferrules