Ideal Industries 85-017 Crimp-On F-Connector, RG-6, 50 PK | Graybar Store
Ideal Industries - Crimp-On F-Connector, RG-6, 50 PK - 85-017
+ / - Hover over image to Zoom
Other Views

    Crimp-On F-Connector, RG-6, 50 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 85-017
    SKU: 25363003
    $29.27
    Checking Pricing
         
    Termination:Crimp
    Package Quantity:50
    Cable Type:RG-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-017
    • Cable Type RG-6
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    RG-6 crimp-on coaxial f-connector, card of 50.
    • Require a hex crimp to secure connector to cable
    • 1/4" x 1/4" cable prep
    • Nickel plated