Ideal Industries 85-036 Crimp-On F-Connector, RG-59, 10 PK | Graybar Store
Ideal Industries - Crimp-On F-Connector, RG-59, 10 PK - 85-036
+ / - Hover over image to Zoom
Other Views

    Crimp-On F-Connector, RG-59, 10 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 85-036
    SKU: 25363006
    $9.18
    Checking Pricing
         
    Termination:Crimp
    Package Quantity:10
    Cable Type:RG-59
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-036
    • Cable Type RG-59
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity 10
    • Country of Origin TW - Taiwan
    Product Overview:
    RG-59 crimp-on coaxial f-connector, card of 10.
    • Require a hex crimp to secure connector to cable
    • 1/4" x 1/4" cable prep
    • Nickel plated