ORS Nasco 315-1141-12 GOJO® Creme Hand Cleaner | Graybar Store
ORS Nasco - GOJO® Creme Hand Cleaner - 315-1141-12
+ / - Hover over image to Zoom
Other Views

    GOJO® Creme Hand Cleaner

    Manufacturer: ORS Nasco
    Manufacturer #: 315-1141-12
    SKU: 25631366
    $3.69
    Checking Pricing
         
    Color:Opaque/White/Yellow
    Size:14 oz
    Dimensions:9.19 W x 13.69 D x 6.82 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 315-1141-12
    • Color Opaque/White/Yellow
    • Dimensions 9.19 W x 13.69 D x 6.82 H in
    • Size 14 oz
    • Application Hand Wash; Skin Care
    • Type Creme Hand Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    Product Overview:
    GOJO® Creme Hand Cleaner, Package Quantity: 12 per Case, Size: 14 oz, Dimensions: 9.19 W x 13.69 D x 6.82 H in, Opaque/White/Yellow