Lutron TT-300NLH-WH Credenza® Dimmer, Slider, Incand/Halogen, 300W, Clamshell, White | Graybar Store
Lutron - Credenza® Dimmer, Slider, Incand/Halogen, 300W, Clamshell, White - TT-300NLH-WH
+ / - Hover over image to Zoom
Other Views

    Credenza® Dimmer, Slider, Incand/Halogen, 300W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: TT-300NLH-WH
    SKU: 89027866
    $12.12
    Checking Pricing
         
    Rating:300W
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # TT-300NLH-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 300W
    • Series Credenza
    • Switch Style Slider
    • Switch Type 1-Pole
    • Packaging Clamshell
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Credenza® dimmer with slider for incandescent/halogen lamps, 300W, clamshell in white.