CRC Industries 18410 CRC Urethane Seal Coat Viscous Liquid Coating, Red | Graybar Store
CRC Industries - CRC Urethane Seal Coat Viscous Liquid Coating, Red - 18410
+ / - Hover over image to Zoom
Other Views

    CRC Urethane Seal Coat Viscous Liquid Coating, Red

    Manufacturer: CRC Industries
    Manufacturer #: 18410
    SKU: 97216407
    $16.43
    Checking Pricing
         
    Size:11 oz. Can
    Color:Red
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18410
    • Color Red
    • Size 11 oz. Can
    • Application Provides a conformal polyurethane coating that insulates electrical equipment and seals out water and moisture.
    • Flame Retardant Flammable
    • Flammability Rating Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    250 Degree F maximum temperature, urethane seal coat viscous liquid coating 11 oz aerosol can, Red