CRC Industries 03150 CRC Precision Contact Cleaner 2000, 13 oz Aerosol Can | Graybar Store
CRC Industries - CRC Precision Contact Cleaner 2000, 13 oz Aerosol Can - 03150
+ / - Hover over image to Zoom
Other Views

    CRC Precision Contact Cleaner 2000, 13 oz Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 03150
    SKU: 97146245
    $29.86
    Checking Pricing
         
    Size:13 oz. Can
    Color:Clear
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03150
    • Color Clear
    • Size 13 oz. Can
    • Application General purpose precision cleaner
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear colorless liquid contact cleaner, 13 oz. can