CRC Industries 02021 CRC Lectra Clean, 5 Gallon | Graybar Store
CRC Industries - CRC Lectra Clean, 5 Gallon - 02021
+ / - Hover over image to Zoom
Other Views

    CRC Lectra Clean, 5 Gallon

    Manufacturer: CRC Industries
    Manufacturer #: 02021
    SKU: 88067666
    $552.30
    Checking Pricing
         
    Size:5 Gallon Pail
    Flame Retardant:Non-Flammable
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02021
    • Color Clear
    • Size 5 Gallon Pail
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5-gallon heavy duty energized electrical parts degreaser.