CRC Industries 14011 CRC Insect Repellent, 6 oz. Aerosol Can | Graybar Store
CRC Industries - CRC Insect Repellent, 6 oz. Aerosol Can - 14011
+ / - Hover over image to Zoom
Other Views

    CRC Insect Repellent, 6 oz. Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 14011
    SKU: 98391135
    $11.92
    Checking Pricing
         
    Color:Clear
    Size:6 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14011
    • Color Clear
    • Size 6 oz.
    • Flammability Rating Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wasp and hornet killer plus insecticide 6 oz. aerosol can.
    • Wasp and Hornet Killer Plus Insecticide
    • Fast Acting
    • 20 Foot Reach
    • Plastic Safe