CRC Industries 03070 Crc Industrial Contact Cleaners, 14 oz. | Graybar Store
CRC Industries - Crc Industrial Contact Cleaners, 14 oz. - 03070
+ / - Hover over image to Zoom
Other Views

    Crc Industrial Contact Cleaners, 14 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 03070
    SKU: 89041726
    $59.45
    Checking Pricing
         
    Size:14 oz.
    Flame Retardant:Non-Flammable
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03070
    • Color Clear
    • Size 14 oz.
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Flammable percision contact cleaner 14 oz. aresol can with colorless clear liquid.