CRC Industries 03040 CRC Food Grade Silicone Lubricant, 16 oz. | Graybar Store
CRC Industries - CRC Food Grade Silicone Lubricant, 16 oz. - 03040
+ / - Hover over image to Zoom
Other Views

    CRC Food Grade Silicone Lubricant, 16 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 03040
    SKU: 90012332
    $9.60
    Checking Pricing
         
    Size:16 oz.
    Flame Retardant:Extremely Flammable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03040
    • Color White
    • Size 16 oz.
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Purpose silicone with Perma-Lock™, 16 oz aersol can with clear water-white liquid.