CRC Industries 03030 CRC Extreme Duty Silicone Lubricant, 10 oz. | Graybar Store
CRC Industries - CRC Extreme Duty Silicone Lubricant, 10 oz. - 03030
+ / - Hover over image to Zoom
Other Views

    CRC Extreme Duty Silicone Lubricant, 10 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 03030
    SKU: 97188344
    $15.34
    Checking Pricing
         
    Size:10
    Flame Retardant:Extremely Flammable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03030
    • Color White
    • Size 10
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • Country of Origin US - USA
    Product Overview:
    Premium grade silicone lubricant 10 oz can with clear water-white liquid.