CRC Industries 03082 CRC Di-Electric Grease, 10 oz Aerosol Can | Graybar Store
CRC Industries - CRC Di-Electric Grease, 10 oz Aerosol Can - 03082
+ / - Hover over image to Zoom
Other Views

    CRC Di-Electric Grease, 10 oz Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 03082
    SKU: 99433124
    $20.33
    Checking Pricing
         
    Size:10 oz. Can
    Color:White
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03082
    • Color White
    • Size 10 oz. Can
    • Application For electrical sealing, lubricating, protecting and insulating.
    • Flame Retardant Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-curing silicone compound 10 oz can, white color gel paste.