CRC Industries 03077 CRC Carb and Choke Cleaner, 12 oz Aerosol Can | Graybar Store
CRC Industries - CRC Carb and Choke Cleaner, 12 oz Aerosol Can - 03077
+ / - Hover over image to Zoom
Other Views

    CRC Carb and Choke Cleaner, 12 oz Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 03077
    SKU: 99433122
    $9.78
    Checking Pricing
         
    Size:12 oz. Can
    Color:Clear
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03077
    • Color Clear
    • Size 12 oz. Can
    • Application To Improve fuel system performance
    • Flame Retardant Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carb Choke Cleaner, 12 oz can, clear color