CRC Industries 02152 CRC Cable Clean RD High Voltage Liquid Splice Cleaner, 1 Gallon Bottle | Graybar Store
CRC Industries - CRC Cable Clean RD High Voltage Liquid Splice Cleaner, 1 Gallon Bottle - 02152
+ / - Hover over image to Zoom
Other Views

    CRC Cable Clean RD High Voltage Liquid Splice Cleaner, 1 Gallon Bottle

    Manufacturer: CRC Industries
    Manufacturer #: 02152
    SKU: 93176418
    $81.77
    Checking Pricing
         
    Size:1 Gallon
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02152
    • Color Clear
    • Size 1 Gallon
    • Application For Cleaning Cable
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High voltage splice cleaner, 1 gallon container.