CRC Industries 03005 CRC 3-36 Multi-Purpose Lubricant and Corrosion Inhibitor, 11 oz Aerosol Can, | Graybar Store
CRC Industries - CRC 3-36 Multi-Purpose Lubricant and Corrosion Inhibitor, 11 oz Aerosol Can, - 03005
+ / - Hover over image to Zoom
Other Views

    CRC 3-36 Multi-Purpose Lubricant and Corrosion Inhibitor, 11 oz Aerosol Can,

    Manufacturer: CRC Industries
    Manufacturer #: 03005
    SKU: 89041727
    $8.23
    Checking Pricing
         
    Size:11 oz.
    Color:Clear/Blue/Green
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03005
    • Color Clear/Blue/Green
    • Size 11 oz.
    • Application Multi-purpose lubricant.
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    11 oz. Lube & Inhibitor Clear/ Blue / Green Color.