Pentair Hoffman CPI3525012 CPI Grounding and Bonding Braid | Graybar Store
Pentair Hoffman - CPI Grounding and Bonding Braid - CPI3525012
+ / - Hover over image to Zoom
Other Views

    CPI Grounding and Bonding Braid

    Manufacturer: Pentair Hoffman
    Manufacturer #: CPI3525012
    SKU: 25812505
    $18.87
    Checking Pricing
         
    Dimensions (Inches):1.043 W x 9.843 L
    Packaging:10 per Pack
    Length:9.843 in.
    Thickness (Inches):0.157
    Hole Size:0.512 in.
    Width (Inches):1.043
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CPI3525012
    • Dimensions (Inches) 1.043 W x 9.843 L
    • Hole Size 0.512 in.
    • Length 9.843 in.
    • Materials Stainless Steel
    • Thickness (Inches) 0.157
    • Width (Inches) 1.043
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    CPI Grounding and Bonding Braid, Packaging: 10 per Pack, Length: 9.843 in, Stainless Steel, Width Inches: 1.043 in