Crouse Hinds (Eaton) CPH7934 CPH Plug | Graybar Store
Crouse Hinds (Eaton) - CPH Plug - CPH7934
+ / - Hover over image to Zoom
Other Views

    CPH Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPH7934
    SKU: 88069574
    $643.56
    Checking Pricing
         
    Amperage:30A; 60A
    Cable Diameter (Inches):0.875 to 1.375
    Voltage Rating:240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPH7934
    • Amperage 30A; 60A
    • Cable Diameter (Inches) 0.875 to 1.375
    • No. of Poles 4
    Product Overview:
    Arktite® Crouse Hinds® CPH Plug, Amperage: 30 A; 60 A, No. of Poles: 4, No. of Wires: 3, Voltage Rating: 240 V, Cable Diameter (Inches): 0.875 to 1.375 in