Minuteman CPE2000 CPE™ Series True Sine Wave, Online UPS Tower, 120V | Graybar Store
Minuteman - CPE™ Series True Sine Wave, Online UPS Tower, 120V - CPE2000
+ / - Hover over image to Zoom
Other Views

    CPE™ Series True Sine Wave, Online UPS Tower, 120V

    Manufacturer: Minuteman
    Manufacturer #: CPE2000
    SKU: 25062768
    $840.11
    Checking Pricing
         
    Voltage (Volts):120v
    Watts:1400
    VA Rating:2000
    Receptacle Configuration:(4)-5-15R and (2) 5-15/20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # CPE2000
    • Voltage (Volts) 120v
    • Receptacle Configuration (4)-5-15R and (2) 5-15/20R
    • VA Rating 2000
    • Watts 1400
    • Country of Origin CN - China
    Product Overview:
    UPS Online 2000VA/1400W Tower Ext Runtime