Minuteman CPE1000 CPE™ Series True Sine Wave, Online UPS Tower, 120V | Graybar Store
Minuteman - CPE™ Series True Sine Wave, Online UPS Tower, 120V - CPE1000
+ / - Hover over image to Zoom
Other Views

    CPE™ Series True Sine Wave, Online UPS Tower, 120V

    Manufacturer: Minuteman
    Manufacturer #: CPE1000
    SKU: 25062767
    $465.06
    Checking Pricing
         
    Voltage (Volts):120v
    Watts:700
    VA Rating:1000
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # CPE1000
    • Voltage (Volts) 120v
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1000
    • Watts 700
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000VA/700 Watts, 120V, power factor 0.7, (4) 5-15R on battery receptacles, 8 min full load runtime, unlimited runtime with daisy-chained external battery packs