Harger Lightning Protection CPC1.5/2 CPC Pipe Ground Clamp | Graybar Store
Harger Lightning Protection - CPC Pipe Ground Clamp - CPC1.5/2
+ / - Hover over image to Zoom
Other Views

    CPC Pipe Ground Clamp

    Manufacturer: Harger Lightning Protection
    Manufacturer #: CPC1.5/2
    SKU: 25590123
    $28.94
    Checking Pricing
         
    Wire Size:6 AWG to 250 MCM
    Pipe Size (Inches):1-1/2 to 2 in.
    Packaging:5 per Box
    Use With:Direct Burial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # CPC1.5/2
    • Materials Electro Tin-Plated Bronze
    • Pipe Size (Inches) 1-1/2 to 2 in.
    • Wire Size 6 AWG to 250 MCM
    • Packaging 5 per Box
    • Use With Direct Burial
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPC CPC Pipe Ground Clamp, Electro Tin-Plated Bronze, Wire Size: 6 to 250 AWG, Pipe Size (Inches): 1.5 to 2 in, Packaging: 5 per Box