Preformed Line Products COYW622P001 Dome Closure CRB System | Graybar Store
Preformed Line Products - Dome Closure CRB System - COYW622P001
+ / - Hover over image to Zoom
Other Views

    Dome Closure CRB System

    Manufacturer: Preformed Line Products
    Manufacturer #: COYW622P001
    SKU: 25803962
    $581.17
    Checking Pricing
         
    Plug Type:Dome Closure CRB System
    Accommodates:COYOTE® Dome Closure CRB System, Max. Single Fusion Splice Capacity: 144, Style: Splice Case, No. of Ports: 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # COYW622P001
    • Plug Type Dome Closure CRB System
    • Accommodates COYOTE® Dome Closure CRB System, Max. Single Fusion Splice Capacity: 144, Style: Splice Case, No. of Ports: 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6.5" x 22" COYOTE Dome Closure CRB for OPGW with plastic buffer tubes.