Preformed Line Products 8006671 Coyote® Runt Closure | Graybar Store
Preformed Line Products - Coyote® Runt Closure - 8006671
+ / - Hover over image to Zoom
Other Views

    Coyote® Runt Closure

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006671
    SKU: 99472830
    $170.84
    Checking Pricing
         
    Max. No. of Ports:3
    Max. Single Fusion Splice Capacity:36
    Closure Type:Butt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006671
    • Closure Type Butt
    • Max. No. of Ports 3
    • Max. Single Fusion Splice Capacity 36
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® RUNT small fiber optic closure with 3 ports and up to 36 single fusion splice capacity.
    • Compact size
    • Future cable ports provide capabilities for future cable installations without end plate removal
    • Provided with LOCK-TAPE™ Sealing System
    • Express friendly internal organizer