Preformed Line Products 8006622 Coyote® Pup Closure Kits | Graybar Store
Preformed Line Products - Coyote® Pup Closure Kits - 8006622
+ / - Hover over image to Zoom
Other Views

    Coyote® Pup Closure Kits

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006622
    SKU: 97179686
    $252.76
    Checking Pricing
         
    Kit Includes:(1) 3-Section 6-Port End Plate, (1) Blank End Plate, and Buffer Tube Organizer (Ribbon)
    Closure Type:Butt / Inline
    Max. No. of Ports:6
    Max. Single Fusion Splice Capacity:72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006622
    • Closure Type Butt / Inline
    • Kit Includes (1) 3-Section 6-Port End Plate, (1) Blank End Plate, and Buffer Tube Organizer (Ribbon)
    • Max. No. of Ports 6
    • Max. Single Fusion Splice Capacity 72
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® PUP closure kit for buffer tube fiber cable.
    • Compact size
    • Can be configured for butt or in-line applications
    • Provided with LOCK-TAPE™ Sealing System
    • Organizer designed for ribbon applications