GE Lighting F72T12CW/HO/CVG covRguard Fluorescent Lamp, T12 HO, R17d Base, 85W, 4100K, 12000 Rated Life Hrs. | Graybar Store
GE Lighting - covRguard Fluorescent Lamp, T12 HO, R17d Base, 85W, 4100K, 12000 Rated Life Hrs. - F72T12CW/HO/CVG
+ / - Hover over image to Zoom
Other Views

    covRguard Fluorescent Lamp, T12 HO, R17d Base, 85W, 4100K, 12000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F72T12CW/HO/CVG
    SKU: 99422154
    $26.25
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:85
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:6150/5350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12CW/HO/CVG
    • Base Type R17D
    • Brand covRguard
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE cool white covRguard® T12 HO 85W fluorescent lamp with 4100K color temperature and 12000 rated life hours.