Ortronics (Legrand) OR-40300270 Stylistics (GFI) Cover Faceplate | Graybar Store
Ortronics (Legrand) - Stylistics (GFI) Cover Faceplate - OR-40300270
+ / - Hover over image to Zoom
Other Views

    Stylistics (GFI) Cover Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300270
    SKU: 97170959
    $2.50
    Checking Pricing
         
    Material:Nylon
    Part Number:OR-40300255
    Additional Features:Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    Color:Fog White
    Dimensions (Inches):69.85 mm W x 30.73 mm D x 4.5 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300270
    • Color Fog White
    • Part Number OR-40300255
    • Mounting Style Wall Mount
    • Type Cover Plate
    • Additional Features Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    • Dimensions (Inches) 69.85 mm W x 30.73 mm D x 4.5 in H
    • Material Nylon
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300270 Cover Plate, Fog White, Wall Mount, Nylon, Dimension (Inches): 69.85 mm W x 30.73 mm D x 4.5 in H
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts