Wiremold (Legrand) 896PCK-BLK Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 896PCK-BLK
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 896PCK-BLK
    SKU: 96007622
    $28.50
    Checking Pricing
         
    Use With:North American Made Ratchet-Pro Series Floor Box
    Color:Black
    Opening:1
    No. of Gangs:1-Gang
    Size:5-1/2 in
    Mounting Type:Screw
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 896PCK-BLK
    • Color Black
    • Size 5-1/2 in
    • Materials Polycarbonate
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Polycarbonate
    • Use With North American Made Ratchet-Pro Series Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Ratchet-Pro 881 Cover Plate, Polycarbonate, No. of Gangs: 1, Opening: 1, Size: 5-1/2 in, Mounting Type: Screw Mount