Wiremold (Legrand) 895GFI Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 895GFI
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 895GFI
    SKU: 95012348
    $80.76
    Checking Pricing
         
    Opening:1
    Use With:Ratchet-Pro Series Floor Box
    Material:Aluminum
    Size:5-1/2 in
    No. of Gangs:1-Gang
    Mounting Type:Screw
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 895GFI
    • Size 5-1/2 in
    • Finish Brushed Aluminum
    • Material Finish Brass
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Aluminum
    • Use With Ratchet-Pro Series Floor Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® Ratchet-Pro 881 Cover Plate, Aluminum, No. of Gangs: 1, Opening: 1, Size: 5-1/2 in, Mounting Type: Screw Mount