Thomas and Betts P 60 DS AL Cover Plate | Graybar Store
Thomas and Betts - Cover Plate - P 60 DS AL
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 DS AL
    SKU: 91002679
    $83.77
    Checking Pricing
         
    Color:Grey
    Opening:(1) Duplex Receptacle
    Use With:68 Series Floor Boxes; 600 Series Floor Boxes; Flush Service Floor Boxes
    Shape:Round
    Material:Brushed Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 DS AL
    • Color Grey
    • Materials Metallic
    • Opening (1) Duplex Receptacle
    • Series MopTite
    • Shape Round
    • Material Brushed Aluminum
    • For Use With 68 and 600 Series Floor Boxes
    • Use With 68 Series Floor Boxes; 600 Series Floor Boxes; Flush Service Floor Boxes
    • Country of Origin US - USA
    Product Overview:
    Cover Plate, Shape: Round, Brushed Aluminum, Gray, Opening: (1) Duplex Receptacle