Wiremold (Legrand) 829CK-3/4 Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 829CK-3/4
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 829CK-3/4
    SKU: 88318940
    $45.09
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1
    Use With:OmniBox Series Floor Boxes
    Size:3-1/8 x 4-3/16 in
    Mounting Type:Screw
    Material:Brass
    Core Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 829CK-3/4
    • Size 3-1/8 x 4-3/16 in
    • Core Size (Inches) 3/4 in.
    • Materials Brass
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Brass
    • Use With OmniBox Series Floor Boxes
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Cover Plate, Brass, No. of Gangs: 1, Opening: 1, Size: 3-1/8 x 4-3/16 in, Mounting Type: Screw Mount