Wiremold (Legrand) 895T Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 895T
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 895T
    SKU: 88284054
    $61.27
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    Shape:Round
    Use With:Ratchet-Pro Series Floor Box
    Material:Aluminum
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 895T
    • Finish Brushed Aluminum
    • Material Finish Brass
    • Opening (1) Duplex Receptacle
    • Shape Round
    • Material Aluminum
    • Use With Ratchet-Pro Series Floor Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® Ratchet-Pro 881 Cover Plate, Shape: Round, Aluminum, Brass, Opening: (1) Duplex Receptacle