Wiremold (Legrand) 896CK-1 Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 896CK-1
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 896CK-1
    SKU: 88280346
    $59.72
    Checking Pricing
         
    Opening:1
    Size:5-1/2 in
    No. of Gangs:1-Gang
    Use With:Ratchet-Pro Series Floor Box
    Mounting Type:Screw
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 896CK-1
    • Size 5-1/2 in
    • Finish Brushed Aluminum
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Brass
    • Use With Ratchet-Pro Series Floor Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® Ratchet-Pro 881 Cover Plate, Brass, No. of Gangs: 1, Opening: 1, Size: 5-1/2 in, Mounting Type: Screw Mount