Wiremold (Legrand) 829PCK-BRN Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 829PCK-BRN
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 829PCK-BRN
    SKU: 88280307
    $26.03
    Checking Pricing
         
    Color:Brown
    Size:3-3/16 x 4-1/8 in
    No. of Gangs:1-Gang
    Use With:OmniBox Series Floor Boxes
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 829PCK-BRN
    • Color Brown
    • Size 3-3/16 x 4-1/8 in
    • No. of Gangs 1-Gang
    • Material Polycarbonate
    • Use With OmniBox Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® OmniBox Cover Plate, Polycarbonate, No. of Gangs: 1, Size: 3-3/16 x 4-1/8 in