Wiremold (Legrand) 828PR-BRN Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 828PR-BRN
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828PR-BRN
    SKU: 88280271
    $24.31
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:(1) Duplex Receptacle
    Color:Brown
    Use With:106 Type Communication Adapter
    Size:3-3/16 x 4-1/8 in
    Mounting Type:Screw
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828PR-BRN
    • Color Brown
    • Size 3-3/16 x 4-1/8 in
    • Materials Non-Metallic
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Material Polycarbonate
    • Use With 106 Type Communication Adapter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® OmniBox Cover Plate, Polycarbonate, No. of Gangs: 1, Opening: (1) Duplex Receptacle, Size: 3-3/16 x 4-1/8 in, Mounting Type: Screw Mount