Wiremold (Legrand) Cover Plate, 862 Series Floor Boxes, Brass/Brushed Aluminum | Graybar Store
Wiremold (Legrand) - Cover Plate, 862 Series Floor Boxes, Brass/Brushed Aluminum
+ / - Hover over image to Zoom
Other Views

    Cover Plate, 862 Series Floor Boxes, Brass/Brushed Aluminum

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    • Finish Brushed Aluminum
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Opening
    Color
    Shape
    Use With
    Material
    Size
    No. of Gangs
    Product Includes
    Mounting Type
    Material Finish
    Price
    895T
    88284054
    (1) Duplex Receptacle
    Round
    Ratchet-Pro Series Floor Box
    Aluminum
    Brass
    $
    61
    .27
    /
    EA
    88284054
    Opening
    (1) Duplex Receptacle
    Color
    Shape
    Round
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    No. of Gangs
    Product Includes
    Mounting Type
    Material Finish
    Brass
    $
    61
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    895P-AL
    95007207
    (1) Duplex Receptacle
    Grey
    WIREMOLD Ratchet-Pro Series Floor Boxes
    Polycarbonate
    5-1/2 (Diameter) in
    1-Gang
    Flip Lids
    Screw
    $
    28
    .51
    /
    EA
    95007207
    Opening
    (1) Duplex Receptacle
    Color
    Grey
    Shape
    Use With
    WIREMOLD Ratchet-Pro Series Floor Boxes
    Material
    Polycarbonate
    Size
    5-1/2 (Diameter) in
    No. of Gangs
    1-Gang
    Product Includes
    Flip Lids
    Mounting Type
    Screw
    Material Finish
    $
    28
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    895TCAL
    22108895
    (1) Duplex Receptacle
    Round
    Ratchet-Pro Series Floor Box
    Aluminum
    Brass
    $
    78
    .95
    /
    EA
    22108895
    Opening
    (1) Duplex Receptacle
    Color
    Shape
    Round
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    No. of Gangs
    Product Includes
    Mounting Type
    Material Finish
    Brass
    $
    78
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    895GFI
    95012348
    1
    Ratchet-Pro Series Floor Box
    Aluminum
    5-1/2 in
    1-Gang
    Screw
    Brass
    $
    80
    .76
    /
    EA
    95012348
    Opening
    1
    Color
    Shape
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Product Includes
    Mounting Type
    Screw
    Material Finish
    Brass
    $
    80
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88284054 SKU, 88284054 ANALYTICS...
    Shape
    Round
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    No. of Gangs
    Product Includes
    Mounting Type
    Material Finish
    Brass
    Price
    $
    61
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007207 SKU, 95007207 ANALYTICS...
    Shape
    Use With
    WIREMOLD Ratchet-Pro Series Floor Boxes
    Material
    Polycarbonate
    Size
    5-1/2 (Diameter) in
    No. of Gangs
    1-Gang
    Product Includes
    Flip Lids
    Mounting Type
    Screw
    Material Finish
    Price
    $
    28
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108895 SKU, 22108895 ANALYTICS...
    Shape
    Round
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    No. of Gangs
    Product Includes
    Mounting Type
    Material Finish
    Brass
    Price
    $
    78
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95012348 SKU, 95012348 ANALYTICS...
    Shape
    Use With
    Ratchet-Pro Series Floor Box
    Material
    Aluminum
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Product Includes
    Mounting Type
    Screw
    Material Finish
    Brass
    Price
    $
    80
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available