Wiremold (Legrand) Cover Plate, 862 Series Floor Boxes, Brass | Graybar Store
Wiremold (Legrand) - Cover Plate, 862 Series Floor Boxes, Brass
+ / - Hover over image to Zoom
Other Views

    Cover Plate, 862 Series Floor Boxes, Brass

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    • Finish Brushed Aluminum
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Opening
    Size
    No. of Gangs
    Use With
    Mounting Type
    Material
    Material Finish
    Price
    896CK
    88280345
    1
    5-1/2 in
    1-Gang
    Ratchet-Pro Series Floor Box
    Screw
    Brass
    $
    59
    .72
    /
    EA
    88280345
    Opening
    1
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    $
    59
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    896CK-3/4
    88280348
    1
    5-1/2 in
    1-Gang
    Ratchet-Pro Series Floor Box
    Screw
    Brass
    $
    59
    .72
    /
    EA
    88280348
    Opening
    1
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    $
    59
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    896CK-1
    88280346
    1
    5-1/2 in
    1-Gang
    Ratchet-Pro Series Floor Box
    Screw
    Brass
    $
    59
    .72
    /
    EA
    88280346
    Opening
    1
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    $
    59
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    896CK-1/2
    88280347
    1
    5-1/2 in
    1-Gang
    Ratchet-Pro Series Floor Box
    Screw
    Aluminum
    Brass
    $
    59
    .72
    /
    EA
    88280347
    Opening
    1
    Size
    5-1/2 in
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Aluminum
    Material Finish
    Brass
    $
    59
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280345 SKU, 88280345 ANALYTICS...
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    Price
    $
    59
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280348 SKU, 88280348 ANALYTICS...
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    Price
    $
    59
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280346 SKU, 88280346 ANALYTICS...
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Brass
    Material Finish
    Price
    $
    59
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280347 SKU, 88280347 ANALYTICS...
    No. of Gangs
    1-Gang
    Use With
    Ratchet-Pro Series Floor Box
    Mounting Type
    Screw
    Material
    Aluminum
    Material Finish
    Brass
    Price
    $
    59
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available