Wiremold (Legrand) 830CKTCAL-1 Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 830CKTCAL-1
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 830CKTCAL-1
    SKU: 25213440
    $40.29
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1
    Use With:OmniBox Series Floor Boxes
    Core Size (Inches):1 in.
    Size:4-5/16 x 3-1/4 in
    Product Includes:1 in Plugs; 2 in Plugs
    Mounting Type:Screw
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 830CKTCAL-1
    • Size 4-5/16 x 3-1/4 in
    • Core Size (Inches) 1 in.
    • Finish Brushed Aluminum
    • Materials Aluminum
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Product Includes 1 in Plugs; 2 in Plugs
    • Material Aluminum
    • Use With OmniBox Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Cover Plate, Aluminum, No. of Gangs: 1, Opening: 1, Size: 4-5/16 x 3-1/4 in, Mounting Type: Screw Mount