Wiremold (Legrand) 828GFITCAL Cover Plate | Graybar Store
Wiremold (Legrand) - Cover Plate - 828GFITCAL
+ / - Hover over image to Zoom
Other Views

    Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828GFITCAL
    SKU: 22108901
    $56.25
    Checking Pricing
         
    Opening:1
    Size:3-1/4 x 4-5/16 in
    No. of Gangs:1-Gang
    Use With:817B Series Flanges; 827B Series Flanges; 837B Series Flanges; Ortronics Connectivity Systems
    Mounting Type:Screw
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828GFITCAL
    • Size 3-1/4 x 4-5/16 in
    • Finish Brushed Aluminum
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Aluminum
    • Use With 817B Series Flanges; 827B Series Flanges; 837B Series Flanges; Ortronics Connectivity Systems
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Cover Plate, Aluminum, No. of Gangs: 1, Opening: 1, Size: 3-1/4 x 4-5/16 in, Mounting Type: Screw Mount