Ortronics (Legrand) OR-40300255 TracJack® 106-Type Plastic Cover Plate | Graybar Store
Ortronics (Legrand) - TracJack® 106-Type Plastic Cover Plate - OR-40300255
+ / - Hover over image to Zoom
Other Views

    TracJack® 106-Type Plastic Cover Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300255
    SKU: 22069020
    $2.14
    Checking Pricing
         
    Material:Nylon
    Part Number:OR-40300255
    Additional Features:Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    Color:Fog White
    Dimensions (Inches):69.85 mm W x 30.73 mm D x 4.5 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300255
    • Color Fog White
    • Part Number OR-40300255
    • Mounting Style Wall Mount
    • Type Cover Plate
    • Additional Features Color-Matched to Ortronics 106-Style Frames And Extension Plates; Supports Wall Mount 106-Style Applications
    • Dimensions (Inches) 69.85 mm W x 30.73 mm D x 4.5 in H
    • Material Nylon
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300255 Cover Plate, Fog White, Wall Mount, Nylon, Dimension (Inches): 69.85 mm W x 30.73 mm D x 4.5 in H
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers