Thomas and Betts P 64 1 Cover Plate 1 in. NPS Plug | Graybar Store
Thomas and Betts - Cover Plate 1 in. NPS Plug - P 64 1
+ / - Hover over image to Zoom
Other Views

    Cover Plate 1 in. NPS Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: P 64 1
    SKU: 88255340
    $64.44
    Checking Pricing
         
    No. of Gangs:1
    Use With:640, 740 and 840 Series Floor Boxes
    Opening:1 in. NPS Plug
    Color:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 64 1
    • Color Brass
    • Materials Metallic
    • No. of Gangs 1
    Product Overview:
    1-Gang brass cover plate with (1) 1 in. NPS plug, used with 640, 740 and 840 Series floor boxes.
    • Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
    • Includes seating plate for receptacle
    • MopTite™ covers exceed UL watertight requirements for 514A and 514C
    • UL Listed E2969