Hubbell Wiring Device - Kellems PFBRFRA Cover Frame | Graybar Store
Hubbell Wiring Device - Kellems - Cover Frame - PFBRFRA
+ / - Hover over image to Zoom
Other Views

    Cover Frame

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBRFRA
    SKU: 22066502
    $9.03
    Checking Pricing
         
    Color:Grey
    No. of Gangs:1-Gang
    Use With:Carpet or Tile Applications
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBRFRA
    • Color Grey
    • No. of Gangs 1-Gang
    • Material ABS
    • Use With Carpet or Tile Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular ABS floor box cover frame for use on carpet and tile applications.