Bussmann (Eaton) CPDB-3 Cover for 3-Pole 163 Series Distribution Block | Graybar Store
Bussmann (Eaton) - Cover for 3-Pole 163 Series Distribution Block - CPDB-3
+ / - Hover over image to Zoom
Other Views

    Cover for 3-Pole 163 Series Distribution Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CPDB-3
    SKU: 97104133
    $8.76
    Checking Pricing
         
    Color:Clear
    Use With:163 Series 3-Pole Power Distribution Block
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CPDB-3
    • Color Clear
    • Use With 163 Series 3-Pole Power Distribution Block
    Product Overview:
    Clear cover for use on Series 163 3-Pole distribution blocks.
    • Thermoset plastic
    • Touch safe design
    • Dimensions: 5.2 L x 4.0 W inches
    • Pre-drilled mounting holes that accept 4 AWG thread-cutting screws
    • UL Listed and CSA Certified